This product requires certification to purchase.

Hot2Go Professional 4.0 Orifice Turbo Nozzle (5800 PSI - Hot / Cold Water)

Pressure-Pro

Hot2Go Professional 4.0 Orifice Turbo Nozzle (5800 PSI - Hot / Cold Water)

  • Fast #
  • Part #NARJ040
  • Item #12326211
  • Manufacturer Part #ARJ040
3.3 out of 5 Customer Rating
Brand image
Pressure-Pro

Hot2Go Professional 4.0 Orifice Turbo Nozzle (5800 PSI - Hot / Cold Water)

  • Fast #
  • Part #NARJ040
  • Item #12326211
  • Manufacturer Part #ARJ040
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Increases Cleaning Speed by 50%
  • High-pressure rotating pencil jet cleans stubborn dirt & stains
  • Use only on durable surfaces; test on an inconspicuous area first
  • Quick-Connection Plug Included
  • Includes one male 1/4" quick connect plug
  • Simply snap the turbo nozzle into your 1/4" quick-connect lance
  • Fits Many Brands Of Pressure Washer
  • Works with any 1/4" quick-connect up to 5800 PSI
  • Can handle up to 212°F water & 10 gallons per minute
  • 4.0 Orifice Turbo Nozzle. Check the PSI/GPM chart to find the right orifice size. For best results, always start a turbo nozzle pointing downward
  • Requires Certification
Dimensions & Measurements
Flow Rate
10 gpm
Pressure - Maximum
5800 psi
Weight
1.55 lb
Warranty & Product Information
Application
Residential
Type
NARJ040