This product requires certification to purchase.

Pressure-Pro 48" 4060 PSI Aluminum Extension Lance w/ Quick Connects (302°F)

Pressure-Pro

Pressure-Pro 48" 4060 PSI Aluminum Extension Lance w/ Quick Connects (302°F)

  • Fast #
  • Part #NAWA048
  • Item #12326215
  • Manufacturer Part #AWA048
4.7 out of 5 Customer Rating
Brand image
Pressure-Pro

Pressure-Pro 48" 4060 PSI Aluminum Extension Lance w/ Quick Connects (302°F)

  • Fast #
  • Part #NAWA048
  • Item #12326215
  • Manufacturer Part #AWA048
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Aluminum Extension Lance For Your Pressure Washer
  • Adds 48 inches to your spray wand's reach
  • Great for surface cleaners, cleaning brushes, & nozzles
  • Works With Hot & Cold Water Spray Wands
  • Rated up to 4060 PSI & 10.5 GPM; 302° F maximum
  • Light weight & economical
  • Quick Connectors On Both Ends
  • Male quick connect attaches to spray wand coupler
  • Female quick connect accepts standard nozzles & accessories
  • Quality Construction. General Pump quick-connectors on each end. GP QC D10001 socket & G10006 plug installed
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.5 gpm
Height
1 in
Length
48 in
Pressure - Maximum
4060 psi
Weight
0.95 lb
Width
1 in
Warranty & Product Information
Application
Residential
Type
NAWA048