This product requires certification to purchase.

Pressure-Pro 50-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

Pressure-Pro

Pressure-Pro 50-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #NCHA0501GB
  • Item #12326220
  • Manufacturer Part #CHA0501GB
3.3 out of 5 Customer Rating
Brand image
Pressure-Pro

Pressure-Pro 50-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #NCHA0501GB
  • Item #12326220
  • Manufacturer Part #CHA0501GB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50-Foot Commercial Grade Replacement / Extension Hose
  • Fits many brands & models up to 4200 PSI
  • Professional level 3/8 inch hose fits many contractor & residential pressure washers
  • Single Wire Steel Braid Construction
  • Provides strength while staying flexible
  • Long-lasting durability w/ high-performance capabilities
  • High Strength Armor-Flex Gray Rubber Cover
  • Abrasion resistant & durable
  • Reinforced rubber adds extra strength for hot & cold water
  • Won't leave marks on concrete, floors, pavement, houses, or buildings at your power washing jobs
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
15 in
Pressure - Maximum
4200 psi
Weight
9 lb
Width
15 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NCHA0501GB