Pressure-Pro Eagle II 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer w/ CAT Pump & Electric Start Honda GX390 Engine
Pressure-Pro Eagle II 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer w/ CAT Pump & Electric Start Honda GX390 Engine
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure-Pro Eagle II Series
- Ergonomic design for easy portability with height and balance
- Extra-strong, cold rolled hardened axle will not break due to incidental dropping while loading and unloading
- Powerful 13-HP Honda GX Engine
- Easy to start, low oil shutdown, quiet and reliable
- Includes marine battery box (12V Battery Sold Separately)
- CAT Brand Belt Drive Triplex Plunger Pump
- Ceramic components run cooler, last longer
- Belt drive runs strong and is easy to maintain
- Updated inlet/outlet access for simple hookup
Specifications
- Application:
- Commercial
- Flow Rate:
- 4 gpm
- Height:
- 26 in
- Horsepower:
- 13 hp
- Length:
- 46 in
- Power Source:
- Gas
- Pressure - Maximum:
- 4000 psi
- Type:
- NEB4040HCE20
- Weight:
- 191 lb
- Width:
- 26 in