120 gpm 300 psi Stainless Steel Centrifugal Pump
120 gpm 300 psi Stainless Steel Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Discharge:
- 1 in
- Flow Rate:
- 120 gpm
- Maximum Feet of Head:
- 150
- Power Source:
- Electric
- Pump Application:
- Water Treatment
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- No
- Width:
- 8-3/8