1/2 in. Anti-siphon Brass and Stainless Steel Sillcock
1/2 in. Anti-siphon Brass and Stainless Steel Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 in. SWT
- Hydrant meets ASSE 1019-C code approval
- Hot & Cold Mixing
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- Anti-Siphon Vacuum Breaker with EPDM Backflow Preventer
- Stainless steel mounting bracket with screws
- Ergonomic, rubber-grip handle
Documents
Specifications
- ASSE Standards:
- ASSE 1019
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Recommended Valve Application:
- Car Washing, Cleaning
- Sillcock Type:
- Anti-siphon, Hot and Cold
- UL Listed:
- No
- UPC:
- 670210323321
- Valve Size:
- 1/2 in