This product requires certification to purchase.

1/2 in. Brass MPT x Female Sweat T-Handle Hose Bibb

PRIER Products

1/2 in. Brass MPT x Female Sweat T-Handle Hose Bibb

  • Fast #
  • Part #PC138NP50
  • Item #2938547
  • Manufacturer Part #C-138NP.50
5 out of 5 Customer Rating
Brand image
PRIER Products

1/2 in. Brass MPT x Female Sweat T-Handle Hose Bibb

  • Fast #
  • Part #PC138NP50
  • Item #2938547
  • Manufacturer Part #C-138NP.50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy pattern cast brass construction
  • Satin nickel chromium finish
  • Solid brass operating stem
  • Garden hose connection outlet: 3/4"
  • Made in the USA
  • Requires Certification

Specifications

CSA Certified:
CSA B64.2
Color Finish Name:
Satin Nickel
End Connection 1:
MPT
End Connection 2:
Female Sweat
End Connections:
MPT x Female Sweat
Handle Material:
Metal
Handle Type:
T-handle
Material:
Brass
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UPC:
670210301121
Valve Size:
1/2 in