This product requires certification to purchase.

18 Male Pipe Thread Sweat Non Freeze Hydrant

PRIER Products

18 Male Pipe Thread Sweat Non Freeze Hydrant

  • Fast #
  • Part #PC134D18
  • Item #670443
  • Manufacturer Part #C-134D18
3.3 out of 5 Customer Rating
Brand image
PRIER Products

18 Male Pipe Thread Sweat Non Freeze Hydrant

  • Fast #
  • Part #PC134D18
  • Item #670443
  • Manufacturer Part #C-134D18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Inlet: 1/2 MIP by 1/2 SWT
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 7 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Replacement parts going back to 1950s
  • Stainless steel seat washer screw and handle screw
  • Powder Coated Metal Handle
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
18
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Type:
PC134D18
UPC:
670210300667