This product requires certification to purchase.

1/2 in. MPT x Sweat Anti-Siphon Wall Hydrant

PRIER Products

400 Series 1/2 in. MPT x Sweat Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47806LF
  • Item #4523672
  • Manufacturer Part #478-06-LF
5 out of 5 Customer Rating
Brand image
PRIER Products

400 Series 1/2 in. MPT x Sweat Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47806LF
  • Item #4523672
  • Manufacturer Part #478-06-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy half turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Siding wedge provided to pitch hydrant to drain
  • Five full hose threads
  • Slim seat design
  • Field repairable with no special tools
  • Made in the USA
  • Lead Free
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
Collection:
400 Series
Color Finish Name:
Nickel Plated
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Handle Material:
Polycarbonate
Handle Type:
Wheel
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
6
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210372961
Valve Operator:
Screw Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising