This product requires certification to purchase.

4 in. Residential Lead Free Anti-Siphon Wall Hydrant

PRIER Products

400 Series 4 in. Residential Lead Free Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47804LF
  • Item #4523798
  • Manufacturer Part #478-04-LF
5 out of 5 Customer Rating
Brand image
PRIER Products

400 Series 4 in. Residential Lead Free Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47804LF
  • Item #4523798
  • Manufacturer Part #478-04-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy half turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Integral cast flange with built-in drainage pitch
  • Five full hose threads
  • Slim seat design
  • Field repairable with no special tools
  • Made in the USA
  • Lead Free
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
400 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Polycarbonate
Handle Type:
Wheel
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
4 in
Material:
Cast Brass
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210308717
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising