This product requires certification to purchase.

12 x 1/2 in. MIP x Sweat Brass Internal Vacuum Breaker Wall Hydrant

PRIER Products

408 Series 12 x 1/2 in. MIP x Sweat Brass Internal Vacuum Breaker Wall Hydrant

  • Fast #
  • Part #PRI40812
  • Item #4523827
  • Manufacturer Part #408-12
4.8 out of 5 Customer Rating
Brand image
PRIER Products

408 Series 12 x 1/2 in. MIP x Sweat Brass Internal Vacuum Breaker Wall Hydrant

  • Fast #
  • Part #PRI40812
  • Item #4523827
  • Manufacturer Part #408-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Internal vacuum breaker and backflow preventer
  • Easy half-turn operation
  • Integral cast flange with built-in drainage pitch
  • Wide screw holes easily secure mounting screws
  • Solid brass body and seat
  • Satin nickel plated body maintains an attractive finish
  • Stainless steel screws
  • Easy grip polycarbonate operating handle
  • AFG Teflon and graphite packing for easy maintenance
  • Each valve air-tested at factory for leak-free quality
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
408 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Polycarbonate
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass, Plastic
NSF Certified:
No
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210372459
Valve Body Material:
Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Brass
Valve Stem:
Rising