This product requires certification to purchase.

4 x 1/2 in. MIP x Sweat Residential Wall Hydrant

PRIER Products

408 Series 4 x 1/2 in. MIP x Sweat Residential Wall Hydrant

  • Fast #
  • Part #P40804
  • Item #4524047
  • Manufacturer Part #408-04
5 out of 5 Customer Rating
Brand image
PRIER Products

408 Series 4 x 1/2 in. MIP x Sweat Residential Wall Hydrant

  • Fast #
  • Part #P40804
  • Item #4524047
  • Manufacturer Part #408-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed with an internal vacuum breaker and backflow preventer
  • Easy half-turn operation
  • Large easy to grip handle
  • Integral cast brass flange
  • Wide screw holes for easy mounting
  • Hydrant can be serviced without removing from the wall
  • Slim seat design
  • Spout aligning mark for easy installation
  • Siding wedge included for proper pitch
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Sweat
End Connections
MPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4 in
Characteristics & Features
Collection
408 Series
Color Finish Name
Satin Nickel Plated
Handle Material
Polycarbonate
Installation Type
Wall Mount
Material
Brass, Plastic, Stainless Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Operator
Wheel Handle
Valve Seat Material
Brass
Valve Stem
Rising
Warranty & Product Information
ASSE Standards
ASSE 1019
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
670210372411