This product requires certification to purchase.

Brass 1/2 in. Sillcock

PRIER Products

412 Series Brass 1/2 in. Sillcock

  • Fast #
  • Part #P41212
  • Item #3810516
  • Manufacturer Part #412-12
3.1 out of 5 Customer Rating
Brand image
PRIER Products

412 Series Brass 1/2 in. Sillcock

  • Fast #
  • Part #P41212
  • Item #3810516
  • Manufacturer Part #412-12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy half turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Siding wedge provided to pitch hydrant to drain
  • Five full hose threads
  • Field repairable with no special tools
  • Internal vacuum breaker
  • Made in the USA
  • Requires Certification

Specifications

Collection:
412 Series
Color Finish Name:
Satin Nickel
End Connection 1:
Threaded
End Connection 2:
Sweat
End Connections:
Threaded x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UPC:
670210372589
Valve Seat Material:
EPDM
Valve Stem:
Rising