8 in. Single Handle Brass Hot and Cold Mixing Hydrant
8 in. Single Handle Brass Hot and Cold Mixing Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 in. PEX
- Hydrant meets ASSE 1019-C code approval
- Hot & Cold Mixing
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- Anti-Siphon Vacuum Breaker with EPDM Backflow Preventer
- Stainless steel mounting bracket with screws
- Ergonomic, rubber-grip handle
Documents
Specifications
- ASSE Standards:
- ASSE 1019
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Rubber
- IAPMO Listed:
- Yes
- Length:
- 8 in
- NSF Certified:
- No
- Sillcock Type:
- Hot and Cold
- UL Listed:
- No
- UPC:
- 670210323369