This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

PRIER Products

P-164 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #PP164D24
  • Item #4156076
  • Manufacturer Part #P-164D24
5 out of 5 Customer Rating
Brand image
PRIER Products

P-164 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #PP164D24
  • Item #4156076
  • Manufacturer Part #P-164D24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 1/2 MIP x 1/2 SWT
  • Anti-siphon vacuum breaker and back flow check valve meet ASSE 1019-C approval
  • Quarter turn operation for easy operation
  • Large soft grip handle that is metal with a rubber coating
  • Large cast brass flange that is pitched to drain
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Solid brass body, valve stem cap, seat and stem ends
  • Easy conversion to loose key operation with brass female stem cap
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019-C
Collection:
P-164 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Cast Aluminum
Handle Type:
Wheel
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Cast Aluminum
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210308243
Valve Body Material:
Brass
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
Brass
Valve Stem:
Rising
Width:
3 in