This product requires certification to purchase.

Brass 1/2 x 3/4 x 4 in. Sillcock

PRIER Products

Brass 1/2 x 3/4 x 4 in. Sillcock

  • Fast #
  • Part #PC108S04
  • Item #4524664
  • Manufacturer Part #C-108S04
4.8 out of 5 Customer Rating
Brand image
PRIER Products

Brass 1/2 x 3/4 x 4 in. Sillcock

  • Fast #
  • Part #PC108S04
  • Item #4524664
  • Manufacturer Part #C-108S04
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Horizontal or vertical installation
  • Anti-siphon vacuum breaker with backflow check valve
  • Internal checks to prevent thermal migration
  • Center-to-center 3-1/2" installation template provided
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem caps, seat and stem ends
  • Stainless steel seat washer screw and handle screw
  • Field repairable with no special tools
  • Slim seat inlet for easier installation
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Handle Type:
Wheel
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670210310116
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Rising