Prier Products

Brass Hand Wheel for C-108 Series Anti-Siphon Wall Hydrants

Part #PC108KT805  |  Item #4524392  |  Manufacturer Part #C-108KT-805

$9.73 EACH

Brand Model Compatibility:

Mansfield
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Brand Model Compatibility: Mansfield

Color Finish: Red

Color Finish Category: Reds

FM Approved: No

GSA Approved: No

Handle Material: Brass

Handle Type: Hand Wheel

NSF Certified: No

Type: PC108KT805

UL Listed: No