This product requires certification to purchase.

4 x 3/8 in. Closet Flange in Brass

PRIER Products

C-121 Series 4 x 3/8 in. Closet Flange in Brass

  • Fast #
  • Part #PC12106
  • Item #428361
  • Manufacturer Part #C-121-06
3.3 out of 5 Customer Rating
Brand image
PRIER Products

C-121 Series 4 x 3/8 in. Closet Flange in Brass

  • Fast #
  • Part #PC12106
  • Item #428361
  • Manufacturer Part #C-121-06
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy pattern cast brass
  • Flat type for 4" pipe
  • Deep collar: 3/8"
  • Wiping surface machined
  • Recessed groove for bolt heads
  • Four 5/16" slots
  • Meets ASME/ANSI B16-23
  • Requires Certification

Specifications

ASME:
ASME B16.23
Brand Model Compatibility:
Mansfield
Collection:
C-121 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Test Cap Included:
No
UPC:
670210400275
Width:
6-3/4 in