This product requires certification to purchase.

6 in. Male Sweat Pipe Thread Non Freeze Hydrant

PRIER Products

C-134 Series 6 in. Male Sweat Pipe Thread Non Freeze Hydrant

  • Fast #
  • Part #PC134D06
  • Item #670444
  • Manufacturer Part #C-134D06
4.4 out of 5 Customer Rating
Brand image
PRIER Products

C-134 Series 6 in. Male Sweat Pipe Thread Non Freeze Hydrant

  • Fast #
  • Part #PC134D06
  • Item #670444
  • Manufacturer Part #C-134D06
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inlet: 1/2 MIP by 1/2 SWT
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Replacement parts going back to 1950s
  • Stainless steel seat washer screw and handle screw
  • Powder Coated Metal Handle
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification

Specifications

Collection:
C-134 Series
Color Finish Name:
Satin Nickel
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Aluminum
Handle Type:
Round
Length:
6 in
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
670210300612
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising