This product requires certification to purchase.

1/2 in. Crimp PEX Residential Anti-Siphon Freezeless Wall Hydrant

PRIER Products

C-144 Series 1/2 in. Crimp PEX Residential Anti-Siphon Freezeless Wall Hydrant

  • Fast #
  • Part #PC244X12
  • Item #4524821
  • Manufacturer Part #C-244X12
5 out of 5 Customer Rating
Brand image
PRIER Products

C-144 Series 1/2 in. Crimp PEX Residential Anti-Siphon Freezeless Wall Hydrant

  • Fast #
  • Part #PC244X12
  • Item #4524821
  • Manufacturer Part #C-244X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet :1/2 in. PEX
  • Vandal proof loose key operated
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw
  • Easy Conversion to a handle operated valve.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
C-144 Series
Color Finish Name:
Satin Nickel
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Loose Key
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Residential, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210303880
Valve Operator:
Key
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising