This product requires certification to purchase.

1/2 x 3/4 in. Residential Anti-Siphon Wall Hydrant

PRIER Products

C-144 Series 1/2 x 3/4 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144TCC
  • Item #4524426
  • Manufacturer Part #C-144TCC
3.4 out of 5 Customer Rating
Brand image
PRIER Products

C-144 Series 1/2 x 3/4 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144TCC
  • Item #4524426
  • Manufacturer Part #C-144TCC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 3/4 MIP x 1/2 FIP
  • Anti-Siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
  • Satin nickel plated for long life
  • Large cast brass flange that is pitched to drain
  • Solid brass body, valve stem cap, seat and stem ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handle
  • Easy conversion to loose key operation with brass female stem cap
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
C-144 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Material:
Cast Aluminum
Handle Type:
Round
Installation Type:
Wall Mount
Length:
4-3/8 in
Material:
Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210302630
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Stem:
Rising