This product requires certification to purchase.

18 in. MPT x FPT Brass Residential Heavy Duty Anti-Siphon Wall Hydrant

PRIER Products

C-144 Series 18 in. MPT x FPT Brass Residential Heavy Duty Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144T18
  • Item #4524606
  • Manufacturer Part #C-144T18
3.4 out of 5 Customer Rating
Brand image
PRIER Products

C-144 Series 18 in. MPT x FPT Brass Residential Heavy Duty Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144T18
  • Item #4524606
  • Manufacturer Part #C-144T18
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlet :3/4 MIP x 1/2 FIP
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handle
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
FIPS
End Connections
MPT x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Length
18 in
Pressure - Maximum
125 psi
Valve Size
3/4 in, 1/2 in
Characteristics & Features
Collection
C-144 Series
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Round
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Stem
Rising
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASSE Standards
ASSE 1019-C
BAA Compliant
No
IAPMO Listed
Yes
NSF Certified
No
Recommended Valve Application
Residential, Water
UL Listed
No
UPC
670210301404