18 x 1/2 in. Residential Anti-Siphon Wall Hydrant
C-144 Series 18 x 1/2 in. Residential Anti-Siphon Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 MIP x 1/2 SWT
- Anti-Siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
- Satin nickel plated for long life
- Large cast brass flange that is pitched to drain
- Solid brass body, valve stem cap, seat and stem ends
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Powder coated metal handle
- Easy conversion to loose key operation with brass female stem cap
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- C-144 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Round
- Installation Type:
- Wall Mount
- Length:
- 20-7/8 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210301220
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Wall Thickness:
- 18 in