This product requires certification to purchase.

6 x 1/2 in. Residential Anti-Siphon Wall Hydrant

PRIER Products

C-144 Series 6 x 1/2 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144W06
  • Item #3514984
  • Manufacturer Part #C-144W06
4.1 out of 5 Customer Rating
Brand image
PRIER Products

C-144 Series 6 x 1/2 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144W06
  • Item #3514984
  • Manufacturer Part #C-144W06
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Powder coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
8 gpm
Height
3-1/2 in
Length
6 in
Pressure Class
125 psi
Pressure - Maximum
125 psi
Valve Size
1/2 in
Width
3 in
Characteristics & Features
Collection
C-144 Series
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Round
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Brass
Valve Bonnet Type
Threaded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Stem
Rising
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASME
ASME A112.18.1-2018
ASSE Standards
ASSE 1019
BAA Compliant
Yes
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
ISO
No
NSF
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
670210306188