This product requires certification to purchase.

Angle Brass 3/4 in. FPT Sillcock

PRIER Products

C-155 Angle Brass 3/4 in. FPT Sillcock

  • Fast #
  • Part #PC155NP75
  • Item #964789
  • Manufacturer Part #C-155NP.75
4.2 out of 5 Customer Rating
Brand image
PRIER Products

C-155 Angle Brass 3/4 in. FPT Sillcock

  • Fast #
  • Part #PC155NP75
  • Item #964789
  • Manufacturer Part #C-155NP.75
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy pattern cast brass construction
  • Solid cast brass mounting flange with enclosed screw holes
  • Powder coated non-ferrous metal handle
  • Stainless steel seat washer screw and handle screw
  • Can be converted to loose key
  • Made in the USA
  • Finishes available: satin nickel plated or polished chrome
  • Optional heavy patterned casted brass valve box in satin nickel or brass finish
  • Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
  • AFG Teflon with graphite packing
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
Collection:
C-155
Color Finish Name:
Satin Nickel Plated
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
Height:
4-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-7/8 in
Material:
Cast Brass, Aluminum, Metal, Stainless Steel
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Angle, Anti-siphon
UPC:
670210301046
Valve Body Material:
Cast Brass
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Stem:
Rising
Width:
2-7/8 in