3/4 in. Brass MPT Hose Bibb
C-158 3/4 in. Brass MPT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy pattern cast brass construction
- Satin nickel chromium finish
- Solid brass operating stem
- Stainless steel seat washer screw and handle screw
- Garden hose connection outlet: 3/4"
- Made in the USA
Specifications
- Collection:
- C-158
- Color Finish Name:
- Chrome Nickel
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- Handle Material:
- Aluminum
- Handle Type:
- Tee
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 670210303200
- Valve Body Material:
- Brass
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Hose Bibb