Anti-siphon Cast Brass 3/4 in. FPT Sillcock
C-165 Anti-siphon Cast Brass 3/4 in. FPT Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy pattern cast brass construction
- Solid cast brass mounting flange with enclosed screw holes
- Powder coated non-ferrous metal handle
- Stainless steel seat washer screw and handle screw
- Can be converted to loose key
- Made in the USA
- Finishes available: satin nickel plated or polished chrome
- Optional heavy patterned casted brass valve box in satin nickel or brass finish
- Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
- AFG Teflon with graphite packing
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- C-165
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Metal
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Cast Brass, Aluminum, Metal, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle, Anti-siphon
- UPC:
- 670210313032
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Stem:
- Rising
- Width:
- 2-7/8 in