Brass 1/2 in. Sillcock
C-244 Series Brass 1/2 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vandal proof loose key operated
- Anti-siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
- Inlet: 1/2 MIP x 1/2 SWT
- Enclosed screw holes and self-aligning lug for easy installation
- Solid brass body, valve stem cap, seat and stem ends
- 5 full threads for hose connection
- Large cast brass flange that is pitched to drain
- Satin nickel plated for long life
- Easy Conversion to a handle operated valve
- Stainless steel seat washer screw
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- Collection:
- C-244 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 6 in
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising