This product requires certification to purchase.

3/4 x 1/2 in. MIP x FIP Brass Self Draining Anti-Siphon Freezeless Residential Wall Hydrant in Satin Nickel

PRIER Products

C-434 Series 3/4 x 1/2 in. MIP x FIP Brass Self Draining Anti-Siphon Freezeless Residential Wall Hydrant in Satin Nickel

  • Fast #
  • Part #PC434T04
  • Item #4523828
  • Manufacturer Part #C-434T04
5 out of 5 Customer Rating
Brand image
PRIER Products

C-434 Series 3/4 x 1/2 in. MIP x FIP Brass Self Draining Anti-Siphon Freezeless Residential Wall Hydrant in Satin Nickel

  • Fast #
  • Part #PC434T04
  • Item #4523828
  • Manufacturer Part #C-434T04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 3/4 MIP x 1/2 FIP
  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Satin Nickel finish provides years of protection
  • Integral cast flange with built-in drainage pitch
  • Powder coated metal handle
  • 5 full thread hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Solid brass body, valve stem cap and stem ends for long life
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1052
Collection:
C-434 Series
Color Finish Name:
Satin Nickel
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Material:
Aluminum
Height:
2-1/32 in
IAPMO Listed:
Yes
Length:
4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Residential, Water
Sillcock Type:
Anti-siphon
UL Listed:
No
UPC:
670210302098
Valve Size:
3/4 in, 1/2 in