Satin Nickel Plated 1/2 in. MPT x Sweat Wall Hydrant
C-534 Series Satin Nickel Plated 1/2 in. MPT x Sweat Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 MIP x 1/2 SWT
- Vandal Proof Loose Key operation
- Drains automatically with hose attached
- Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
- Satin Nickel finish provides years of protection
- Integral cast flange with built-in drainage pitch
- Solid brass body, valve stem cap and stem ends for long life
- 5 full thread hose connection
- Enclosed screw holes and self-aligning lug for easy install
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- C-534 Series
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 12-3/4 in
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Handle Material:
- Aluminum
- Length:
- 12 in
- Material:
- Brass, Aluminum
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210302296
- Valve Body Material:
- Brass
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Width:
- 3-3/4 in