This product requires certification to purchase.

Satin Nickel Plated 1 x 3/4 in. Male Sweat x Female Sweat Wall Hydrant

PRIER Products

C-633 Satin Nickel Plated 1 x 3/4 in. Male Sweat x Female Sweat Wall Hydrant

  • Fast #
  • Part #PC633PCC
  • Item #4523804
  • Manufacturer Part #C-633PCC
5 out of 5 Customer Rating
Brand image
PRIER Products

C-633 Satin Nickel Plated 1 x 3/4 in. Male Sweat x Female Sweat Wall Hydrant

  • Fast #
  • Part #PC633PCC
  • Item #4523804
  • Manufacturer Part #C-633PCC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inlet: 1 in. male SWT x 3/4 in. female SWT
  • Easy installation with single hole insertion and a template on the box
  • Drains automatically with hose attached
  • Two backflow check valves and a anti siphon vacuum breaker allows ASSE 1019 & 1052 approvals
  • Vandal proof keyless operation
  • Great water flow: 18 gallons per minute at 25 psi
  • Heavy brass piping and solid brass stem for long life
  • Patented "triple seal" positive shut off stem
  • Horizontal or vertical installation
  • Satin nickel plated body maintains an attractive finish
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1019-B, ASSE 1052
Collection:
C-633
Color Finish Name:
Satin Nickel Plated
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
Height:
2-1/2 in
IAPMO Listed:
Yes
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type:
Anti-siphon
UPC:
670210307321
Valve Body Material:
Brass
Valve Size:
1 in x 3/4 in
Width:
4-1/2 in