Satin Nickel Plated 12 x 1/2 in. MPT x Sweat Wall Hydrant
Diamond Series Satin Nickel Plated 12 x 1/2 in. MPT x Sweat Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inlet: 1/2 in. MIP x 1/2 in. SWT
- Hydrant meets ASSE 1019 code approval
- Satin Nickel plated for long life
- Large Cast Brass flange that is pitched to drain
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- P-003 Vacuum Breaker meets ASSE 1011 code approval
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Powder coated metal handle
- LEAD FREE
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019 Type A
- BAA Compliant:
- No
- Collection:
- Diamond Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- FM Approved:
- No
- Handle Material:
- Cast Aluminum
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Residential, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210321945
- Valve Body Material:
- Brass
- Valve Operator:
- Handle
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in