Stem for C-144 Anti-Siphon and C-108 Mixing Hydrant
Diamond Series Stem for C-144 Anti-Siphon and C-108 Mixing Hydrant
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement stem is 6 7/8 inches overall length
- Repairs PRIER's C-144 Diamond Series hydrants ONLY manufactured from April 2013 to present
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- C-144 Anti-Siphon and C-108 Mixing Hydrant
- Collection:
- Diamond Series
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 670210313360
- WaterSense Labeled:
- No