This product requires certification to purchase.

hose bibb - lf - 3/4 mip - green t handle

PRIER Products

hose bibb - lf - 3/4 mip - green t handle

  • Fast #
  • Part #P4462LF
  • Item #10110603
  • Manufacturer Part #44.62LF
3.7 out of 5 Customer Rating
Brand image
PRIER Products

hose bibb - lf - 3/4 mip - green t handle

  • Fast #
  • Part #P4462LF
  • Item #10110603
  • Manufacturer Part #44.62LF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-Free certified to NSF 372
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Green
End Connection 1:
MPT
End Connection 2:
GHT
End Connections:
MPT x GHT
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Handle Material:
Metal
Handle Type:
T-handle
Height:
3-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Type:
P4462LF
UPC:
670210377560
Valve Body Material:
Brass
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Width:
2-1/2