8 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant
Mansfield® 8 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed with an internal vacuum breaker and backflow preventer
- Easy half-turn operation
- Large easy to grip handle
- Integral cast brass flange
- Wide screw holes for easy mounting
- Hydrant can be serviced without removing from the wall
- Stainless steel handle screw
- Spout aligning mark for easy installation
- Siding wedge included for proper pitch
- Made in the USA
Specifications
- ASSE Standards:
- ASSE 1019-A
- Collection:
- Mansfield®
- Color Finish Name:
- Nickel
- End Connection 1:
- MIPS
- End Connection 2:
- FPT
- End Connections:
- MIPS x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Handle Material:
- Polycarbonate
- Handle Type:
- Hand Wheel
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 670210372497
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in, 1/2 in
- Valve Stem:
- Rising
- Width:
- 3 in