Brass 1/2 in. Sillcock
Mansfield Brass 1/2 in. Sillcock
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass operating stem
- Large unobstructed waterways for greater flow rates
- Heavy pattern casted red brass construction
- Each valve individually air tested
- Made in the USA
- Solid brass fast travel stem with ACME threads
- Cast metal handle assembly with brass mounting screw
Specifications
- ASSE Standards:
- ASSE 1011
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Mansfield 34 Series
- Collection:
- Mansfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 3-5/8 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7 gpm
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Angle
- Temperature Range:
- 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Stem:
- Rising
- Water Outlet Connection Size:
- 3/4 in
- Width:
- 2 in