Anti-siphon Brass 1/2 in. Sillcock
P-114 Anti-siphon Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Inlet: 1/2" MIP x 1/2" SWT
- Hydrant meets ASSE 1019-C code approval
- Single temperature
- Solid brass body, valve stem cap, seat and stem ends
- Anti-Siphon vacuum breaker with EPDM backflow preventer
- Stainless steel mounting bracket with screws
- Ergonomic, rubber-grip handle
- Temperature rated to 140° F
- Each valve air-tested at factory for leak-free quality
- O-ring seals for easy operation
Specifications
- ASSE Standards:
- ASSE 1019-C
- Collection:
- P-114
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 10
- Material:
- Brass
- Sillcock Type:
- Anti-siphon
- UPC:
- 670210324069