Anti-siphon Frost-proof Brass 1/2 x 6 in. Sillcock
P-154 Series Anti-siphon Frost-proof Brass 1/2 x 6 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inlet: 1/2 in. MIP x 1/2 in. SWT
- Hydrant meets ASSE 1019 code approval
- Satin nickel plated for long life
- Large cast brass flange that is pitched to drain
- Solid brass body, valve stem cap, seat and stem ends
- P-003 vacuum breaker meets ASSE 1011 code approval
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Powder coated metal handle
- Lead free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- P-154 Series
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Handle Material:
- Cast Aluminum
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210321914
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in