10 x 1/2 in. Wirsbo Brass Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 10 x 1/2 in. Wirsbo Brass Residential Quarter-Turn Anti-Siphon Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter turn, soft grip, coated cast aluminum handle
- Integral cast flange with built-in drainage pitch
- Enclosed screw holes easily secure mounting screws
- Solid brass body, valve stem cap, seat and stem ends
- Five full hose threads
- Field repairable with no special tools
- Stainless steel seat washer screw and handle screw
- Slim seat inlet for easier installation
- Made in the USA
- Lock shield cap
Specifications
- ASSE Standards:
- ASSE 1019-C
- BAA Compliant:
- Yes
- Collection:
- P-164 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Wheel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10
- Material:
- Brass, Cast Aluminum
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210308656
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising