This product requires certification to purchase.

12 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

PRIER Products

P-164 Series 12 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PP164W12
  • Item #4524573
  • Manufacturer Part #P-164W12
3.7 out of 5 Customer Rating
Brand image
PRIER Products

P-164 Series 12 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PP164W12
  • Item #4524573
  • Manufacturer Part #P-164W12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quarter-turn soft grip coated cast aluminum handle
  • Integral cast flange with built-in drainage pitch
  • Includes screw holes to easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Full hose threads: 5
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Slim seat design
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Collection:
P-164 Series
Color Finish Name:
Nickel
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Handle Material:
Metal
Handle Type:
Hand Wheel
Height:
3-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
16-3/4 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210308663
Valve Bonnet Type:
Threaded
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Width:
3 in