3/4 x 1/2 in. Quarter Turn with Soft Grip Handle
P-164 Series 3/4 x 1/2 in. Quarter Turn with Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 3/4 MIP x 1/2 FIP
- Anti-siphon vacuum breaker and back flow check valve meet ASSE 1019-C approval
- Quarter turn operation for easy operation
- Large soft grip handle that is metal with a rubber coating
- Large cast brass flange that is pitched to drain
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Solid brass body, valve stem cap, seat and stem ends
- Easy conversion to loose key operation with brass female stem cap
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
- ASSE Standards:
- ASSE 1019-C
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- P-164 Series
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 7.0 gpm
- Handle Material:
- Cast Aluminum
- Handle Type:
- Hand Wheel
- Height:
- 2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Brass, Cast Aluminum
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210308489
- Valve Body Material:
- Brass
- Valve Disc Material:
- EPDM
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Width:
- 3