6 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 6 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inlet: 1/2 in. PEX
- Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
- Quarter Turn Operation for easy operation
- Large Soft Grip handle that is metal with a rubber coating.
- Large Cast Brass flange that is pitched to drain
- 6 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Stainless steel seat washer screw and handle screw
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- Easy Conversion to Loose Key Operation with brass female stem cap
Specifications
- ASME:
- ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1019
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1-18
- Collection:
- P-164 Series
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- Height:
- 3-1/2
- IAPMO Listed:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 670210308540
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Width:
- 3