7-3/4 x 0.25 in. Cast Iron Floor Drain Cover
P-325 Series 7-3/4 x 0.25 in. Cast Iron Floor Drain Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy pattern cast iron
- Medium duty
- Green enamel painted
- Thickness: 1/4"
- Screw Holes Available upon Request
Specifications
- BAA Compliant:
- No
- Collection:
- P-325 Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 7-3/4
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Drain Trim Kit
- UPC:
- 670210401142