This product requires certification to purchase.

Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant

PRIER Products

Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant

  • Fast #
  • Part #PC634N16
  • Item #4524115
  • Manufacturer Part #C-634N16
4.9 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant

  • Fast #
  • Part #PC634N16
  • Item #4524115
  • Manufacturer Part #C-634N16
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 1 in. MIP x 3/4 in. FIP
  • Easy installation with single hole insertion and a template on the box
  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Vandal proof Keyless operation
  • Great water flow: 18 gallons per minute at 25 PSI
  • Heavy Brass piping and solid brass stem for long life
  • Patented "triple seal" positive shut off stem
  • Horizontal or Vertical installation
  • Made in USA
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1
ASSE Standards:
ASSE 1052
Brand Model Compatibility:
C-634 Series
CSA Certified:
CSA B64.2
Color Finish Name:
Satin Nickel Plated
Depth:
18-3/4 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Cast Brass
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670210312035
Valve Operator:
Key
Valve Seat Material:
EPDM
Valve Size:
1-3/8 in
Valve Stem:
Non-rising
Width:
4-1/2 in