This product requires certification to purchase.

Satin Nickel Plated 1/2 x 16 in. MPT x Sweat Wall Hydrant

PRIER Products

Satin Nickel Plated 1/2 x 16 in. MPT x Sweat Wall Hydrant

  • Fast #
  • Part #PC108D16
  • Item #4523817
  • Manufacturer Part #C-108D16
3.7 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel Plated 1/2 x 16 in. MPT x Sweat Wall Hydrant

  • Fast #
  • Part #PC108D16
  • Item #4523817
  • Manufacturer Part #C-108D16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 1/2 MIP by 1/2 SWT
  • Hot and Cold Blending Valve
  • Anti-Siphon vacuum breaker with back flow check valve
  • Adjustable spigot allows for vertical and horizontal installation
  • Satin Nickel plated for long life
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handles with keyless option for hot
  • Installation template provided
  • Requires Certification

Specifications

Color Finish Name:
Satin Nickel Plated
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Length:
16 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Hot and Cold
UPC:
670210309936
Valve Operator:
Wheel Handle
Valve Size:
1/2 in