Washer Replacement Kit Brass
Washer Replacement Kit Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beveled 00 bibb washer and screw
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- C-134, C-144, C-108, C-154 and P-164
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Washer Replacement Kit
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 670210300827
- Weight:
- 1