24 ft. Water Pipe Heating Cable
24 ft. Water Pipe Heating Cable
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 375-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Turns off automatically above 50°F
- Lighted plug
- Turns on at 40°F
- Stops pipes from freezing down to -40°F
Specifications
- AMP:
- 1.4
- Application:
- Copper Pipe, PVC Pipe
- Automatic Shut-Off:
- Yes
- Cable or Wire Type:
- SJTW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Length:
- 24 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- Temperature Range:
- Up to 40 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 168 W
- Wire Gauge (AWG):
- 18/3 ga