25 ft. 16/3 ga 4-Outlet Surge Protector
25 ft. 16/3 ga 4-Outlet Surge Protector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in circuit breaker protects against overloads
- 25ft 16/3 SJT Power Cord with Caddy
- 4 Grounded Outlets
- 10A/125V/1250W
Specifications
- AMP:
- 10
- Application:
- Indoor
- Automatic Shut-Off:
- No
- Cable or Wire Type:
- SJT
- Color Finish Name:
- Black, Yellow
- Cord Length:
- 25 ft
- Depth:
- 3-3/4
- Height:
- 10-63/100
- NEMA:
- NEMA 5-15
- Product Type:
- 4-Outlet Surge Protector
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 054732501342
- Volts:
- 125V
- Watts:
- 1250
- Weight:
- 3.5
- Width:
- 9
- Wire Gauge (AWG):
- 16/3 ga