This product requires certification to purchase.

30 Amp 6 ft. 3 Wire 120/250V Dryer Cord

PRIME®

30 Amp 6 ft. 3 Wire 120/250V Dryer Cord

  • Fast #
  • Part #PRD100306L
  • Item #7048331
  • Manufacturer Part #RD100306L
5 out of 5 Customer Rating
Brand image
PRIME®

30 Amp 6 ft. 3 Wire 120/250V Dryer Cord

  • Fast #
  • Part #PRD100306L
  • Item #7048331
  • Manufacturer Part #RD100306L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification

Documents


Specifications

AMP:
30
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
054732600069
Volts:
125/250V
Wire Gauge (AWG):
10/3 ga