30 ft. Water Pipe Heating Cable
30 ft. Water Pipe Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 375-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Turns on at 40°F
- Turns off automatically above 50°F
- Lighted plug
- Stops pipes from freezing down to -40°F
Specifications
- Application:
- Copper Pipe, PVC Pipe
- Automatic Shut-Off:
- Yes
- Cable or Wire Type:
- SJTW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Length:
- 30
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- Up to 40 Deg F
- UL Listed:
- Yes
- UPC:
- 054732823680
- Volts:
- 120V
- Wire Gauge (AWG):
- 18/3 ga